✓ 16-gauge construction body for lasting durability
✓ 16-gauge shelf thickness
Stationary Bin cabinets offer reinforced doors and plenty of storage shelves to keep all item safe and secure. The louvered interior provides easy attachment for bins, providing convenient storage organization and solutions. Padlock hasp is cut resistant for improved security and theft protection. Reinforced box style doors swings 270°. Includes leveling feet for stability. Powder coat finish helps prevent corrosion.
Included Yellow bins:
• (48) 4-1/8"W x 5-3/8"D x 3"H
• (48) 4-1/8"W x 7-3/8"D x 3"H
• (24) 5-1/2"W x 10-7/8"D x 5"H
• (24) 8-1/4"W x 14-3/4"D x 7"H
Global Industrial
Model # :WB603401YL
Global Industrial Storage Cabinet w/ 136 Yellow Bins, 4 Sizes, 38"W x 24"D x 72"H, Assembled
|
Questions & Answers (0)
Product Description
PRICE
$1,835.00
1
1
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 417 lbs |
| Shelf Gauge | 16 ga |
| Gauge | 16 ga |
Product Details
| Cabinet Style | A |
| Shelf Capacity | 800 lbs |
| Bin Quantity (Bin Size) | 48(A), 48(B), 24(C), 16(E) |
| Number of Adjustable Shelves | 0 |
| Color | Gray/Yellow |
| Door Type | Solid Deep Pocket Door |
| Number of Bins | 136 |
| Louvered Panels | Doors, Interior |
| Material | Steel |
| Construction Type | Assembled |
| Bin Color | Yellow |
| Manufacturers Part Number | 603401YL |
| Bin Material | Plastic |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |