Add to list
Share
Print


Model #: WBB1961825
Global Industrial Bin Cabinet Deep Door - 128 Red Bins, 16 Ga. All-Welded Cabinet 48 x 24 x 72
|
Questions & Answers (0)
PRICE
$1,723.00
was $3261.27Save $1538.27 (47.17%)
Usually ships in 8 to 11 days
Select Color
Bin Cabinet Deep Door with 128 Red Bins, 16 Ga. All-Welded Cabinet 48"W x 24"D x 72"H, Gray
High capacity cabinets provide secure storage of more parts, tools and supplies. Welded louvered panels inside cabinet and doors allow you to adjust bins and shelves to meet your storage needs. Gray powder coat finish.
Features: Bin Size Reference
High capacity cabinets provide secure storage of more parts, tools and supplies. Welded louvered panels inside cabinet and doors allow you to adjust bins and shelves to meet your storage needs. Gray powder coat finish.
Features:
- Sturdy 16-gauge all welded steel
- 400 lb. adjustable shelves available
- 3 point turn handle lock with keys for security
Bins | W" | D" | H" |
A | 4-1/8 | 5-3/8 | 3 |
B | 4-1/8 | 7-3/8 | 3 |
C | 5-1/2 | 10-7/8 | 5 |
D | 8-1/4 | 10-3/4 | 7 |
E | 8-1/4 | 14-3/4 | 7 |
F | 16-1/2 | 14-3/4 | 7 |
G | 11 | 10-7/8 | 5 |
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.