Add to list
Share
Print


Model #: WBB1961809
Global Industrial Bin Cabinet Deep Door - 132 Red Bins, 16 Ga. All-Welded Cabinet 36 x 24 x 72
|
Questions & Answers (0)
PRICE
$1,839.00
was $3461.42Save $1622.42 (47%)
Usually ships in 8 to 11 days
Select Color
Bin Cabinet Deep Door with 132 Red Bins, 16 Ga. All-Welded Cabinet 36"W x 24"D x 72"H, Gray
Securely organize parts, tools and supplies. Welded louvered panels inside cabinet and doors allow you to adjust bins and shelves to meet your storage needs. Gray powder coat finish.
Features: Bin Size Reference
Securely organize parts, tools and supplies. Welded louvered panels inside cabinet and doors allow you to adjust bins and shelves to meet your storage needs. Gray powder coat finish.
Features:
- Sturdy 16-gauge all welded steel
- 3 point turn handle lock with keys for security
- 800 lb. adjustable shelves available
Bins | W" | D" | H" |
A | 4-1/8 | 5-3/8 | 3 |
B | 4-1/8 | 7-3/8 | 3 |
C | 5-1/2 | 10-7/8 | 5 |
D | 8-1/4 | 10-3/4 | 7 |
E | 8-1/4 | 14-3/4 | 7 |
F | 16-1/2 | 14-3/4 | 7 |
G | 11 | 10-7/8 | 5 |
1
1