Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB1961815

MPN #: DC36-642S6DS-95

Durham Mfg.® Storage Bin Cabinet 64 Yellow Hook-on Bins & Shelves 36"W x 24"D x 72"H

Product Description
Heavy duty all welded 14 gauge steel. 64 durable polyethylene copolymer. Hook-On-Bins® (2 Different Sizes). Full height flush doors with fully welded piano hinges. 3 point keyed locking handle with 2 keys and 5/16" diameter lock rods Shelf capacity 900 lbs; adjustable on 4" centers 650 lbs. door capacity. 36 cubic feet of overall storage space. Main cabinet is 20"D; box style 4"D doors make full cabinet depth 24". Fully welded louvered back and door panels hold Hook-On Bins®, shelves and door shelves. Cabinet ships fully assembled. Bins and shelves hook into place easily with no tools required. Durable gray powder coat finish. Features (48) 4" x 5" x 3" (16) 8" x 15" x 7" Bins.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$1,729.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1729.00
Buy 6 units - 10 units
1645.00Save $84.00 (5%)
Buy 11+ units
1589.00Save $140.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height72 in
Weight464 lbs
Gauge14 ga

Product Details

Cabinet StyleC
Number of Adjustable Shelves8
Door TypeSolid Deep Pocket Door
Number of Bins64
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Bin ColorYellow
Manufacturers Part NumberDC36-642S6DS-95
BrandDurham Mfg.
Shelf Capacity900 lbs
Bin Quantity (Bin Size)48(B), 16(E)
ColorGray/Yellow
StyleDoors: Bins, Louvered Panels, Shelves; Interior: Bins, Louvered Panels, Shelves
Louvered PanelsDoors, Interior
Number of Doors2
Bin MaterialPlastic
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty1 yr