| Bins | W" | D" | H" |
| A | 4-1/8 | 5-3/8 | 3 |
| B | 4-1/8 | 7-3/8 | 3 |
| C | 5-1/2 | 10-7/8 | 5 |
| D | 8-1/4 | 10-3/4 | 7 |
| E | 8-1/4 | 14-3/4 | 7 |
| F | 16-1/2 | 14-3/4 | 7 |
| G | 11 | 10-7/8 | 5 |
Durham Mfg.® Jumbo Bin Cabinet 212 Yellow Hook-On-Bins 3 Shelves, 72"W x 24"D x 84"H
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty all welded 14 gauge steel. 212 durable polyethylene copolymer Hook-On-Bins® (4 Different Sizes). Full height flush doors with fully welded piano hinges. 3 point locking system with 5/16" rods and padlockable handle (padlock not included). 650 lbs. door capacity; 78 cubic feet of overall storage space. 3 adjustable shelves, 500 lbs. each. Adjustable shelves rest on louvered panels and compression clips (no tools required). 6" high box style legs provide access for forklift trucks and allows lagging to the floor. Louvered back and door panels hold Hook-On Bins®. Cabinet shipped fully assembled. Bins hook into place easily with no tools required. Durable gray powder coat finish. Features (96) 4" x 5" x 3", (96) 4" x 7" x 3", (8) 8" x 15" x 7" and (12) 16" x 15" x 7" Bins.
Bin Size Reference
PRICE
$3,465.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 84 in |
| Weight | 1040 lbs |
| Gauge | 14 ga |
Product Details
| Cabinet Style | B |
| Shelf Capacity | 500 lbs |
| Bin Quantity (Bin Size) | 96(A), 96(B), 8(E), 12(F) |
| Number of Adjustable Shelves | 3 |
| Color | Gray/Yellow |
| Door Type | Solid Flush Door |
| Number of Bins | 212 |
| Style | Doors: Bins; Interior: Bins, Louvered Panels, Shelves |
| Louvered Panels | Doors, Interior |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Manufacturers Part Number | SSC-722484-BDLP212-3S-95 |
| Bin Material | Plastic |
| Number of Fixed Shelves | 1 |
| Base Type | Forkliftable Legs |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |