Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093260

MPN #: R2781-B

MTC™ Bio FlipTop™ Cardboard Freezer Box with Hinged Lid, 81 Place, Blue, 5 Pack

Product Description
MTC Bio's new FlipTop™ hinged lid boxes are made of recyclable cardboard, with a liquid resistant outer coating. They are shipped fully assembled with 81 place cardboard dividers. Each box has drain slots on the bottom surface and numbered grid markings in almost every conceivable location (top, bottom, sides, etc). Useful temperature range: -196° to +121°C.

Features:
  • Attached hinged lid
  • 5 1/4 x 5 1/4 x 3 inches
  • For 81 tubes
  • Alpha-numeric coding


PRICE
$18.25

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4
Width5-1/4 in
Height3

Product Details

TypeFreezer Box
MaterialCardboard
Package Quantity5
ColorBlue
Places81
BrandMTC Bio