MTC Bio Large Bulb Transfer Pipette, Individually Wrapped, 5 ml, 500 Pack
Write a Review
|
Questions & Answers (0)
Product Description
These unbreakable, one-piece pipettes eliminate contaminated rubber bulbs, broken glass and exposure to infectious materials. They are made of ultra-clear, low density polyethylene (LDPE) and are ideal for microbiology, blood banking, hematology, immunology, and urinalysis. Sterile pipettes are excellent for tissue culture application. Their low-affinity surface reduces sample, cell or protein loss.
Whether you make your selection based on length, bulb draw, pipette capacity or number of drops per ml, one of these ten designs is likely to be suitable for your application. Some have ultra-fine extended tips (P4113, P4117,P4121, P4122, P4133) that allow for extremely precise dispensing and access into the narrowest vessels. They can also be heat sealed for airtight sample storage. Their uniform drop size can be used for reproducible spotting of gels & TLC plates, and for dispensing into test plates, ID strips, PCR tubes or 96 well plates.
Whether you make your selection based on length, bulb draw, pipette capacity or number of drops per ml, one of these ten designs is likely to be suitable for your application. Some have ultra-fine extended tips (P4113, P4117,P4121, P4122, P4133) that allow for extremely precise dispensing and access into the narrowest vessels. They can also be heat sealed for airtight sample storage. Their uniform drop size can be used for reproducible spotting of gels & TLC plates, and for dispensing into test plates, ID strips, PCR tubes or 96 well plates.
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Volume | 5ml |
Product Details
| Type | Transfer Pipettes |
| Packaging | Individually Wrapped |
| Capacity | 5 mL L |
| Material | Polyethylene |
| Sterile | Yes |
| Package Quantity | 500 |
| Color | White |
| Brand | MTC Bio |