Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093391

MPN #: M7100-90

MTC™ Bio Microscope Slides, 90° Corners, 25 x 75 mm, 72 Pack

Product Description
These new slides have a positive charge that makes the surface ideal for cell, tissue and general sample adhesion. Typical samples have a negative charge and are therefore attracted to the positively charged slide surface, significantly reducing "float".
Slides are made of high clarity glass, 25 x 75mm and are 1.1mm thick (compatible with most printers). Frosted marking surface on one end. Packed 72 pieces per plastic box.

Features:
  • Positive charged for cell adhesion
  • Frosted on one end
  • 90° cut corners


PRICE
$27.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-13/16 in
Width1 in
Thickness1/16"
Size25 x 75 mm

Product Details

TypeMicroscope Accessories
MaterialGlass
Package Quantity72
DescriptionMicroscope Slides
ColorClear
Accessory TypeSlide
For Use WithMicroscopes
BrandMTC Bio