Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093336

MPN #: P9602-NW

MTC™ Bio PureAmp™ PCR Plate For 0.2 ml Tube, 96 Place, Non Skirted, White, 50 Pack

Product Description
PureAmp™ 0.2ml PCR Plates are designed to be compatible with most popular thermal cyclers. In particular, P9602-N is compatible with ABI, GeneAmp, Prism, Bio-Rad, MJ and Eppendorf. All Pure Amp plates are held to very tight dimensional tolerances with ultra-thin walls for optimal thermal transfer.

All PureAmp PCR Plates are free of RNase, DNase, DNA and PCR inhibitors, and are made of heat resistant medical-grade polypropylene.

Features:
  • RNase, DNase, DNA, and PCR inhibitor free
  • Compatible with standard equipment
  • Ultra-thin walled tube wells
  • Alpha-numeric coding


PRICE
$145.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Volume0.2 ml

Product Details

TypePCR Plates
Capacity0.2 mL oz
MaterialPolypropylene
Package Quantity50
ColorWhite
For Use With0.2 ml Tube
Places96
BrandMTC Bio