Features:
- Compatible with standard equipment
- Easy-open flip top
- Syringe port in cap
- Unsurpassed Clarity
- Dual graduations at every 0.2ml and 0.5ml
Product Details
| Type | Macro Tube |
| Capacity | 5mL ml |
| Material | Polypropylene |
| Sterile | No |
| Graduation | Dual |
| Package Quantity | 200 |
| Color | Red |
| Brand | MTC Bio |