Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Justrite

Model # :WBB3149415

MPN #: 5901

Justrite Biohazard Waste Can Liner Bag For Biohazard Waste Cans, 15 Gal Cap 24"W x 33"H, Red, 100/PK

Product Description
Liner bags for biohazard waste cans, 11 microns thick, Pack/100, Red..

For safe, temporary collection of biological waste or contaminated materials. Red color is easily identifiable as biohazard bags. Printing includes English, Spanish and French translation along with the international recognizable biohazard symbol. 15 Gallon capacity bag fits Justrite Biohazard cans of 6 and 10 Gallon sizes. High density polyethylene of 11 microns thickness provides secure handling to avoid punctures and tears. A tubular construction with a single side seal and star seal bottom provide a stable, leak proof bag. Sold in packs of 100.

Features:
  • Specifically labeled for Biohazard material handling
  • High Strength-to-density ratio of HDPE to avoid punctures and tearing
  • Fits Justrite Biohazard Cans


PRICE
$45.77

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height24 in
Weight2 lbs
Thickness0.43 mil

Product Details

TypeBiohazard Waste Can Liner Bag
Capacity15 gal
MaterialPolyethylene
Package Quantity1
ColorRed
Manufacturers Part Number5901
For Use WithBiohazard Waste Cans
BrandJustrite