Bag, STAT Red Specimen Transport, 12" x 12", Zipper, Document Pouch, Tearzone, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Globe Scientific's STAT specimen transport bags are tinted red to indicate urgency and special handling procedures. They are designed for the safe transportation of specimens and documentation. Each bag is printed with the biohazard symbol, bold STAT lettering and offers checkmark boxes to indicate special handling instructions. 2 mil gauge polyethylene (PE). Attached document compartment. Red tinted with STAT lettering . Zipper closure allows repeated access to specimen. Imprinted with biohazard symbol. Complies with OSHA and NCCLS guidelines
PRICE
$2,525.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Thickness | 2 mil mil |
Product Details
| Type | Specimen Bag |
| Material | Saranex |
| Sterile | No |
| Package Quantity | 1000 |
| Manufacturers Part Number | 4975 |
| Closure | Zipper |
| Biohazard | |
| Brand | Globe Scientific |