Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122720

MPN #: 4096

Dynarex Biopsy Punches, 8.0 mm, Purple, Pack of 25

Product Description
Ideal for comfort and control. The Dynarex Biopsy Punches combine a seamless stainless-steel with a durable, ribbed handle, providing greater comfort and control to the users.

Features:
  • Seamless stainless-steel design and a ribbed handle to provide comfort and control
  • Variety of sizes for a range of procedures
  • Size ranges from 2.0 mm to 8.0 mm


PRICE
$58.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in

Product Details

Storage Temperature Range59F - 86F
MaterialStainless Steel
SterileYes
Package Quantity25
ColorPurple
BrandDynarex