Treston BiOX Shelf Bin, 3-5/8"W x 15-3/4"L x 3-1/4"H, Green, Pack of 30
Write a Review
|
Questions & Answers (0)
Product Description
Treston BiOX shelf bins offer the same durable, organized storage as traditional bins while supporting more sustainable operations. Made from over 90% wood-based renewable material derived from pulp production residues and cellulose fibers from sustainably managed forests, BiOX bins provide a carbon-neutral alternative to fossil-based plastics without sacrificing performance.
Designed to fit standard shelving, cabinets, and workstations, the bins integrate easily into existing storage systems. The open-top design and corrugated bottom help keep small items in place while making picking faster and more accurate. Each bin includes a label with a protective cover for clear identification.
Available in multiple sizes, BiOX bins stack securely to maximize storage space, and optional dividers allow sections to be created for efficient organization of parts, hardware, and components in industrial and assembly environments.
Designed to fit standard shelving, cabinets, and workstations, the bins integrate easily into existing storage systems. The open-top design and corrugated bottom help keep small items in place while making picking faster and more accurate. Each bin includes a label with a protective cover for clear identification.
Available in multiple sizes, BiOX bins stack securely to maximize storage space, and optional dividers allow sections to be created for efficient organization of parts, hardware, and components in industrial and assembly environments.
PRICE
$419.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 in |
| Width | 3-5/8 in |
| Height | 3-1/4 in |
Product Details
| Material | Plastic |
| Package Quantity | 30 |
| Color | Green |
| Manufacturers Part Number | 4010-7 BIOX |
| Brand | Treston |