- Shelf bins can be subdivided internally using dividers
- Dividers are made of eco-friendly wood-based bioplastic
- Cross divider for shelf bins 3020 (max 4 pcs), 4020 (max 6 pcs), 5020 (max 8 pcs), 6020 (max 10 pcs)
- Chemical Resistance : Good resistance against oils, moderate or limited resistance against polar solvents and highly acidic or alkaline media
- Due to the wood-based bioplastic material the dividers may be slightly blurred. Comes in bundles of 10 pcs and in boxes of 6 bundles (60 pcs)
Treston Biox Divider For Shelf Bin, Plastic, 6-11/16"W x 1/4"L x 2-3/4"H, Transparent - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$27.90 Sold in packages of 10 / $2.79 ea
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 in |
| Width | 6-11/16 in |
| Height | 2-3/4 in |
| Size (L x W x H) | 1/4 x 6-11/16 x 2-3/4 in |
Product Details
| Assembly Required | No |
| Type | Divider |
| Color | Clear |
| Temperature Tolerance | -20 to 75°C |
| Material | Plastic |
| Package Quantity | 10 |
| Frame Material | Transparent Wood Based Plastic |
| Manufacturers Part Number | D-20-BIOX |
| Brand | Treston |
Warranty
| Warranty | 5 yr |