Bird Barrier® Bird-Shock® Flex-Track® Lead Out Wire, 250'L Roll, Black
Write a Review
|
Questions & Answers (0)
Product Description
Bird-Shock® Flex-Track® Lead Out Wire is a roll of black, twisted copper, 14 gauge double wire. It is easy to cut, strip & crimp. It comes 250 ft per roll.
PRICE
$425.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 |
| Width | 8-1/2 in |
| Height | 6 in |
| Weight | 12.8 lbs |
| Gauge | 14 |
| Size | 250' |
Product Details
| Material | Copper |
| Application Method | Crimp, Cut, Strip |
| Color | Black |
| Brand | Bird Barrier |