Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird Barrier

Model # :WBB3128318

MPN #: BS-TS250

Bird Barrier® Tree-Shock™ Bird Deterrent For Trees, 250'L

Product Description
Tree-Shock™ was designed to have a unique, aesthetically-pleasing appearance. When the bird/animal's foot touches the positive and negatively-charged wires, it gets a shock that trains them to stay away.

  • Where to Use: Tree branches
  • Target Bird: All bird species, and other wildlife too
  • Bird Pressure: All pressure levels
  • Material: UV-Stabilized PVC and Stainless Steel
  • Installation: Tubing is mounted using zip ties and nailed ties
  • Installation Level: Somewhat involved
  • Application: Easy to mount and connect using special ties that wrap around smaller branches that can also be attached to larger branches using aluminum nails.
  • NOTE: Working in and around trees can be dangerous; using professional installers is recommended
  • How it Works: When the bird/animal's foot touches the positive and negatively-charged wires, it gets a shock that trains them to stay away. Tree-Shock™ was designed to have a unique, aesthetically-pleasing appearance


  • PRICE
    $1,599.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length250 ft
    Size250'

    Product Details

    MaterialPVC, Stainless Steel
    ColorBrown
    BrandBird Barrier