Attach battery leads and charge for 2 days before activating
Bird Barrier® Bird-Shock® Solar Charger, 12V, Black
Write a Review
|
Questions & Answers (0)
Product Description
This powerful charger is capable of handling up to 1,000 feet of Flex-Track. It requires specific installation methods and the use of a digital track tester. This solar powerhouse supports up to 1,000 feet of track. It provides plenty of shock and can be installed anywhere that gets several hours of sunlight every day.
Input Voltage: 12Vdc
Output Voltage (max): 8.6kV (+/-) 10%
Output Pulse Width at 500Ohms: 25uS
Output at 500 Ohms: 5.4kV, 0.33J
Attach battery leads and charge for 2 days before activating
Attach battery leads and charge for 2 days before activating
PRICE
$479.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 |
| Width | 7-1/2 in |
| Height | 4-1/2 in |
| Weight | 10 lbs |
Product Details
| Voltage | 12 V |
| Material | Plastic |
| Color | Black |
| Brand | Bird Barrier |