Bird Barrier® BirdSlide™ Extension Gray (50 ft)
Write a Review
|
Questions & Answers (0)
Product Description
For wider ledges BirdSlide Extensions can be added to increase the size and coverage. Extensions are 6" wide, and now they just slide on to the top of the BirdSlide. This is a fast and easy process which looks attractive and professional. Use BirdSlide on ledges, eaves, angle irons, I-beams and most "L" shaped ledges where total exclusion is the goal. BirdSlide is sold by the 15-foot case. Each case contains 3, five-foot sections. .BirdSlide completely protects the ledge against all bird species; they simply can't get a grip and "slide" right off the ledge. When color matched to the structure, BirdSlide usually looks like it's a part of the building. It comes in gray or beige, but can be primed and painted to match any color. Easy to Install: For ledges six inches wide, the flat base simply glues to any clean surface using Bird Barrier bond. For narrow ledges the "fin" can be trimmed down; for wider ledges an extension can be added. BirdSlide can be screwed to wood. Made from UV-stabilized polycarbonate. Two-year warranty against UV breakdown. Paint the product to extend its life.
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 50 ft |
| Height | 6 in |
| Weight | 6 lbs |
| Size | 50' |
Product Details
| Material | Plastic |
| Application Method | Glued or Screwed to Any Surface |
| Color | Gray |
| Manufacturers Part Number | SL-5G75 |
| Brand | Bird Barrier |