Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird Barrier

Model # :WBB3128267

MPN #: BP-F150

Bird Barrier® Bird-Flite® Narrow Bird Spike, 50'L

Product Description
Bird-Flite® has a polycarbonate base and stainless steel spikes. It is available in three widths, to accommodate varying surfaces. Each section is 1 ft. long. Don't use where birds are nesting. Each kit below includes Bird Barrier Bond.

  • Where to Use: Ledges, parapets, signs, beams, pipes, chimneys, cut-outs, security cameras, lights, etc.
  • Target Bird: Pigeon and larger
  • Bird Pressure: Medium (Do not use where birds are nesting)
  • Material: Stainless steel and polycarbonate
  • Installation: Base is glued or screwed to any surface
  • Installation Level: Easy


  • PRICE
    $199.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length50 ft
    Width2-1/5 in
    Height4-1/4 in
    Weight5 lbs
    Size50'

    Product Details

    MaterialStainless Steel
    Application MethodGlued or Screwed to Any Surface
    ColorSilver
    BrandBird Barrier