Bishamon® OPTIMUS Lift5K Power Scissor Lift Table 56x32 5000 Lb. Cap. Foot Control 115V
Write a Review
|
Questions & Answers (0)
Product Description
Bishamon® OPTIMUS® Lift5K® POWER SCISSOR LIFT TABLE
Efficient & Ergonomic Powered Scissor Lift Table!
Provides increased productivity and reduces worker strain at an affordable price. This lift table is engineered to promote employee safety by accurately lifting loads to a comfortable working height. Foot operated control with an 8 foot cord standard. Efficient 115V 1-phase motor and pump assembly offer easy functionality. Captured rollers reduce the risk of injury. Chip resistant powder coat finish. Meets ANSI standards for Lift Tables.
Efficient & Ergonomic Powered Scissor Lift Table!
Provides increased productivity and reduces worker strain at an affordable price. This lift table is engineered to promote employee safety by accurately lifting loads to a comfortable working height. Foot operated control with an 8 foot cord standard. Efficient 115V 1-phase motor and pump assembly offer easy functionality. Captured rollers reduce the risk of injury. Chip resistant powder coat finish. Meets ANSI standards for Lift Tables.
PRICE
$6,799.00
10
10
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 32 in |
| Lowered Height | 8-3/4 in |
| Raised Height | 48 in |
| Weight Capacity | 5000 lbs |
| Weight | 730 lbs |
| Platform Width | 32 in |
| Platform Length | 56 in |
Product Details
| Assembly Required | No |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Electric-Hydraulic |
| Series | Optimus |
| Voltage | 115 V |
| Control | Foot Operated |
| Lift Time | 50 Seconds |
| Material | Steel |
| Operation | Powered |
| Phase | 1 |
| Manufacturers Part Number | L5K-3256 |
| Duty | Extra Heavy |
| Motor Horsepower | 1 HP |
| Brand | Bishamon |
Warranty
| Warranty | 1 yr |