Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bishamon

Model # :T9F987549

MPN #: L5K-4872

Bishamon® OPTIMUS Lift5K Power Scissor Lift Table 72x48 5000 Lb. Cap. Foot Control 115V

Product Description
Bishamon® OPTIMUS® Lift5K® POWER SCISSOR LIFT TABLE

Efficient & Ergonomic Powered Scissor Lift Table!

Provides increased productivity and reduces worker strain at an affordable price. This lift table is engineered to promote employee safety by accurately lifting loads to a comfortable working height. Foot operated control with an 8 foot cord standard. Efficient 115V 1-phase motor and pump assembly offer easy functionality. Captured rollers reduce the risk of injury. Chip resistant powder coat finish. Meets ANSI standards for Lift Tables.

PRICE
$7,679.00

Min. purchase quantity is 10
10
10
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width48 in
Lowered Height8-3/4 in
Raised Height48 in
Weight Capacity5000 lbs
Weight1030 lbs
Platform Width48 in
Platform Length72 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeHydraulic
SeriesOptimus
Voltage115 V
ControlFoot Operated
Lift Time50 Seconds
MaterialSteel
OperationPowered
Phase1
Manufacturers Part NumberL5K-4872
DutyExtra Heavy
Motor Horsepower1 HP
BrandBishamon

Warranty

Warranty1 yr