Clearance
x

Take 15% off your entire order!

Offer applied at checkout

International Dunnage Bison Polywoven Dunnage Air Bags, 2 Ply, 46-1/2"W x 48"L - Pkg Qty 470

International Dunnage Bison Polywoven Dunnage Air Bags, 2 Ply, 46-1/2"W x 48"L - Pkg Qty 470

Item #: WBB872775

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.55 ea.

Price: $2,138.50 / Pkg of 470

$356.42/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Polywoven Dunnage Air Bags, 2 Ply, 36"W x 84"L - Pkg Qty 20

Global Industrial™ Polywoven Dunnage Air Bags, 2 Ply, 36"W x 84"L - Pkg Qty 20

Free Shipping

Global Industrial™ Polywoven Dunnage Air Bags, 2 Ply, 48"W x 84"L - Pkg Qty 20

Global Industrial™ Polywoven Dunnage Air Bags, 2 Ply, 48"W x 84"L - Pkg Qty 20

Free Shipping

Global Industrial™ Polywoven Dunnage Air Bags, 2 Ply, 36"W x 48"L - Pkg Qty 30

Global Industrial™ Polywoven Dunnage Air Bags, 2 Ply, 36"W x 48"L - Pkg Qty 30

Free Shipping

Global Industrial™ Polywoven Dunnage Air Bags, 2 Ply, 48"W x 48"L - Pkg Qty 25

Global Industrial™ Polywoven Dunnage Air Bags, 2 Ply, 48"W x 48"L - Pkg Qty 25

Free Shipping

International Dunnage Air Inflator Tip

International Dunnage Air Inflator Tip

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 24"W x 48"L - Pkg Qty 10

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 24"W x 48"L - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ UPSable Perforated Foam Roll, 24"W x 900'L x 1/16" Thick, White, 1 Roll

Global Industrial™ UPSable Perforated Foam Roll, 24"W x 900'L x 1/16" Thick, White, 1 Roll

The International Dunnage bags are the convenient way to protect your goods from being damaged during shipping. They have an outstanding load stabilizing capacity and resistance to load shifting. These International Dunnage bags can withstand tons of pressure. The durability of International Dunnage bags lies in their well designed structure. They are composed of an air tight polyethylene inner layer with an inflating and deflating valve. The airbags have a strong and elastic polywoven fabric exterior.

Product Details

  • Primary Use Truck
  • Number of Plys 2-PLY
  • Level Level 1
  • Package Quantity 470
  • Brand International Dunnage
  • Inflation Pressure 2-3 PSI Max
  • Recyclable YES
  • Material Recycled Material
  • Color Family White

Weights & Dimensions

  • Width 46-1/2 in
  • Length 48 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
International Dunnage Bison Polywoven Dunnage Air Bags, 2 Ply, 46-1/2"W x 48"L - Pkg Qty 470

International Dunnage Bison Polywoven Dunnage Air Bags, 2 Ply, 46-1/2"W x 48"L - Pkg Qty 470

Item #: WBB872775

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant