Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Emergency Blankets & Bivy Sacks

Emergency blankets and bivy sacks are designed to retain body heat. The blankets and bivy sacks are valuable in first aid solutions, providing warmth to individuals in shock or those facing exposure. They are designed to be compact and lightweight, making them easily portable and ideal for inclusion in emergency kits, backpacks, or survival gear. Some emergency blankets come with bright-colored surfaces, enhancing visibility and making them helpful in signaling rescuers or authorities in emergencies.
19 Results
Emergency Blankets & Bivy Sacks

Emergency Blankets & Bivy Sacks

CompareImageBrandColorLengthPackage QuantityWidthModel #Price
Pac-Kit Aluminized Rescue Blanket, 21-005
Pac-Kit
Silver
84 in
-
52 in
Ships Same Day
WBB892456
$4.12
Survive Outdoors Longer® Survival Blanket, 60" x 96" - Pkg Qty 12
Genuine First Aid
Orange
96 in
12
60 in
WBB1406175$12.50 ea.
First Voice™ Mylar Emergency Response Blanket, 25/Pack
First Voice
Silver
84 in
25
52 in
Ships Same Day
WBB1505648
$42.95
Survive Outdoors Longer® Emergency Blanket, 56" x 84" - Pkg Qty 12
Genuine First Aid
Orange
84 in
12
56 in
WBB1406157$7.60 ea.
Kemp USA Mylar Foil Emergency Thermal Blanket, 10-601
Kemp USA
Silver
80 in
1
56 in
Ships Same Day
WBB2193603
$1.30
RefrigiWear® 149BLGRA810, RW Protect Insulated Value Blanket, 8' x 10' - Pkg Qty 4
RefrigiWear
Gray
96 in
4
120 in
WBB1318911$129.95 ea.
Kemp Emergency Blanket, Yellow, 10-602
Kemp USA
Yellow
72 in
1
60 in
WBB2193602$8.00
Emergency Shelter & Warmth

Emergency Shelter & Warmth

Suppression Blanket

Suppression Blanket

Ballistic Blanket

Ballistic Blanket