Babcock Davis BIWK1212 12" x 12", Access Door, Drywall Bead Flange, Knurled Knob
Write a Review
|
Questions & Answers (0)
Product Description
Babcock Davis BIWK1212 12" x 12", Drywall Bead Flange, Knurled Knob
The BIWK is a fire-rated insulated access door with UL and Warnock-Hersey listings for gypsum wall and gypsum ceiling applications. Engineered with mineral wool fiber insulation to assist in reducing heat transfer in the event of a fire and a drywall bead face flange that is concealed upon installation. Standard latching is keyed lock/knurled knob.
The BIWK is a fire-rated insulated access door with UL and Warnock-Hersey listings for gypsum wall and gypsum ceiling applications. Engineered with mineral wool fiber insulation to assist in reducing heat transfer in the event of a fire and a drywall bead face flange that is concealed upon installation. Standard latching is keyed lock/knurled knob.
PRICE
$269.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11 lbs |
| Overall Frame Height | 14 in |
| Door Width | 12 in |
| Door Height | 12 in |
| Wall/Ceiling Opening | 12x12 in |
| Overall Frame Width | 14 in |
Product Details
| Type | Fire-Rated |
| Color | White |
| Number of Latches | 1 |
| Number of Doors | 1 |
| Material | Steel |
| Latch Type | Knurled Knob / Key Operated Latch Bolt |
| Description | Insulated Fire-Rated Access Door |
| Manufacturers Part Number | BIWK1212 |
| Brand | Babcock-Davis |