Roof Hatches
Roof hatches are designed for easy access to rooftops by workers. The durable hatches provide secure, convenient entry to the rooftop space, while also ensuring safety. Roof hatches are built to offer reliable weather protection. The durable construction of the hatches allows for protection from the elements. Ideal for use in commercial enviornments, and offered in a variety of sizes and materials.
Most Relevant
Global Industrial Roof Hatches

Global Industrial Roof Hatches ensure workers have safe and easy access to rooftops. Choose from an array of sizes and materials to meet any commercial or industrial need. Their durable construction allows for indoor climate control and protection from the elements. They are ideal for use in commercial buildings.
| Compare | Image | Rough Opening | Door Height | Type | Color | Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 30 X 36 in | 36 in | Standard | Black | Galvanized Steel | Ships Same Day WB713150 | $979.00 | ||
![]() | 24 X 36 in | 36 in | Standard | Black | Galvanized Steel | Ships Same Day WB713151 | $929.00 |
Bilco® Roof Hatches

Bilco® roof hatches provide convenient, reliable access to roof areas. They are made from durable materials and provide protection from the elements. These roof access hatches include strong hinges for easy lifting, sealed moisture protection, and a broad range of sizes to fit most commercial buildings. Heavy-duty construction ensures years of dependable use.
Showing 1-10 of 13 results
Acudor Roof Hatches

Acudor roof hatches provide safe and convenient access to rooftops. They feature weathertight construction and are available in a variety of sizes and materials to fit your needs. The locking mechanisms on these roof hatches provide added safety and security when not in use. Ideal for use in commercial building structures.
Babcock Davis Roof Hatches

Babcock-Davis roof hatches allow for safe access to rooftops for maintenance and repairs. The featured hatches are insulated and allow for superior protection against harsh weather conditions. Available in an array of sizes, these roof hatches are an ideal option for commercial building roof access.
Activar Roof Hatches

The Activar Roof Hatches provide efficient roof access and ventilation. They are designed to offer superior performance and protection from the elements and water penetration. These roof hatches are available in a variety of door heights and opening sizes to fit the needs of many commercial building applications. They also feature quality construction with durable materials to ensure lasting use.