BK Resources Heavy Duty Electronic Faucet, 5" Gooseneck Spout, Splash Mount
Write a Review
|
Questions & Answers (0)
Product Description
BK Resources Heavy Duty Splash mounted electronic faucet with 5" gooseneck spout.
PRICE
$455.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spout Reach | 5 in |
Product Details
| Mounting Location | Splash |
| Color | Silver |
| Manufacturers Part Number | BKF-SEF-5G |
| Gallons per Minute | 2 gal/min |
| Brand | BK Resources |
Compliance & Certifications
| Certifications | CSA |
| Lead Free Compliant | Yes |
| ADA Compliant | No |