- Steel Raceway
- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Wiremold Bk2010b Blank End Fitting, 125v, 15a, 3/4"L - Min Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$1.38
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Width | 1-9/32 in |
| Height | 3/4 in |
| Strip Length | 3/4 in |
Product Details
| Color | Black |
| Amperage | 15 A |
| Series | Plugmold 2000 Series |
| Voltage Rating | 125 V |
| Mounting Location | Screw On Mount |
| Material | Steel |
| Description | Blank End Fitting |
| Package Quantity | 25 |
| Manufacturers Part Number | BK2010B |
| Enclosure | Steel |
| Compatible Part/Model Number | E70600 |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |