Winco BL-240W Bar Liner, White - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
2' x 40' Bar Liner, White.
PRICE
$133.90 Sold in packages of 2 / $66.95 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 480 in |
| Width | 24 in |
| Size | 480" x 24" |
Product Details
| Team | No Team |
| Material | Plastic |
| Package Quantity | 2 |
| Description | Bar Liner |
| Color | White |
| Manufacturers Part Number | BL-240W |
| Brand | Winco |