Model # :WBB3180590
MPN #: 27S12
Dixie® Yellow Label Parchment Pan Liner, 12"L x 12"W, White, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Eliminate the headache of your pizzas sticking to the pan and the mess of cleaning up baked cheese off of your oven! Genuine parchment silicone treated pizza pan liners for use in pizza ovens to eliminate charring and provide an even browning. Heavyweight liners keep baked goods from sticking to the pan. Economically efficient liners can be reused up to seven times and withstand oven temperatures up to 500 degrees. Sized to fit commercial baking pans for convenience. Reduces broken or damaged product when removing it from pans.
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Size | 12" x 12" |
Product Details
| Type | Baking-Pan Liner |
| Made in the USA | Yes |
| Material | Silicone Coated Parchment |
| Packing Type | Carton |
| Package Quantity | 1000 |
| Description | Yellow Label Parchment Pan Liner |
| Shape | Square |