Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2312503

MPN #: BULK-PS-ACB-129

Black Acetal Plastic Bar - 3/4" Thick x 1-1/2" Wide x 12" Long

Product Description
Acetal is a versatile material best known for its wear and moisture resistance. It also has a slippery surface, high strength, and good machinability.

PRICE
$16.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width1-1/2 in
Thickness3/4 in
Tensile Strength8500 psi
Density.051 lbs / cu. in. lbs/ft³

Product Details

ColorBlack
Temperature Range-40 to 240 °F
MaterialAcetal
DescriptionAcetal Plastic Bar
HardnessRockwell M90
Package Quantity1
Manufacturers Part NumberBULK-PS-ACB-129
ShapeBar
BrandUSA Sealing

Compliance & Certifications

CertificationsUL 94 HB