LabelMaster®L22 Black Arrows Up Air Label, 3 1/4" x 4 1/2", 500/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Protect your products from mishandling during shipment with Labelmaster's Black Arrows Up Labels. These air labels comply with the requirements in International Air Transport, ICAO and DOT for marking the package orientation on a hazardous materials package. Printed on paper, they have outstanding chemical and abrasion resistance, feature strong adhesion to corrugated boxes, and help keep you in regulatory compliance. The labels measure 3 1/4 x 4 1/2 in. and are sold in rolls of 500.
PRICE
$52.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/4 in |
| Height | 4-1/2 in |
Product Details
| Type | Black Arrows Up Labels |
| Material | Paper |
| Package Quantity | 500 |
| Description | Black Arrows Up Air Label |
| Color | Black |
| Manufacturers Part Number | L22 |
| Brand | LabelMaster |