LabelMaster® Standard Hazcom THIS® Label, 1"W x 2"L, Paper, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
These Standard Hazcom (THIS®- The Hazcom Identification System) Labels are part of a comprehensive hazard communication program developed by Labelmaster; to help you comply with OSHA's Hazard Communication Standard. Our hazcom labels use an easy-to-understand rating system to inform employees about the potential hazards of chemicals they might encounter in their workplace. Fill in these 1" x 2", semi-gloss, thermal-imprintable, paper labels with the Chemical Identity; the Health, Flammability, Reactivity hazard ratings; and the Personal Protection letter code for chemicals you use regularly. These Standard Hazcom (THIS®) Labels are sold in rolls of 500 labels.
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 1 in |
| Size | 1" x 2" |
Product Details
| Type | Standard Hazcom Label |
| Material | Paper |
| Package Quantity | 60 |
| Description | Standard Hazcom Label |
| Color | Multi-colored |
| Manufacturers Part Number | AL503 |
| Brand | LabelMaster |