Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Black & Decker

Model # :WB493710

MPN #: WM225

Black & Decker Workmate® 225 Portable Workbench, Project Center & Vise, 450 Lb. Capacity

Product Description
Sturdy and lightweight, the Workmate portable work bench and vise WM225 holds up to 450 pounds. Great for clamping, painting, cutting, and more, its portable design folds for easy storage. Adjustable rear jaws give you flexibility and extended-range to clamp odd shapes. Provides with 9-1/4" parallel clamping, 9-7/8" diagonal clamping, 16" max. parallel leg clamping, 24" max. diagonal peg clamping. Work Surface measures 24" x 9-11/16". Unit includes Workmate 225 Portable Workbench, four swivel pegs for a unique gripping range. Jaws resist warping and can be angled to accommodate uniquely-shaped materials.

PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-3/8 in
Depth7-11/16 in
Height33-1/16 in
Weight Capacity450 lbs
Weight28 lbs
Nominal Height33 in

Product Details

Assembly RequiredNo
PowerNo
TypePortable Workbench
ColorBlack
Edge TypeSquare
Leg StyleFolding Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeAssembled
Package Quantity1
Leg TypeFixed
Manufacturers Part NumberWM225
Top MaterialWood
BrandBlack & Decker

Warranty

Warranty2 yr