Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Professional Plastics

Model # :WBB3056679

MPN #: RDELBK.750

Professional Plastics Black Delrin Homopolymer Rod, 0.750"Dia.

Select Length in (feet)

0.06 feet
Product Description
DELRIN® Sheets and Delrin Rods have many of the same characteristics of industrial metals such as brass, aluminum, zinc & stainless steel. Delrin plastic is a homopolymer acetal (POM). Typical properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin® 150 is standard general purpose, unfilled acetal. This grade has the best impact toughness of all unfilled Delrin products. Delrin Rods are Produced in Standard 10 Foot Lengths. (Maximum Length is 10 Foot)

PRICE
$31.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthCustom Length
Diameter3/4 in

Product Details

Package Quantity1
DescriptionBlack Delrin Homopolymer Rod
ColorBlack
Manufacturers Part NumberRDELBK.750
BrandProfessional Plastics