Quantum Dividers DIV6123 for Euro Drawer - 4"H x 1/4"W 5"D, Pack of 4
|
Questions & Answers (0)
Product Description
Dividers are full height for extra holding power and prevents mixing of parts. Price per pack of 4.
PRICE
$4.70
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/4 in |
| Depth | 5 in |
| Height | 4 in |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Package Quantity | 4 |
| Color | Black |
| Manufacturers Part Number | DIV6123 |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |