Organizes parts, maximizes space and snaps into place in slot molded into stacking bins. Price for packages of 4.
Quantum Divider DUS953 For Hulk Stacking Bins QUS953, 11 x 23-7/8 x 10, Price Per Package Of 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 24 in |
| Height | 10 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 4 |
| Color | Black |
| Manufacturers Part Number | DUS953 |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |