Nexel
Model # :WBS1854B
Nexel® S1854B Black Epoxy Wire Shelf 54"W x 18"D
Write a Review
|
Questions & Answers (0)
Product Description
Nexel Black Epoxy Wire Shelf, 54"W X 18"D
Nexel - Black Epoxy Wire Shelving is NSF Approved & Guaranteed to Perform Against Corrosion.
Global's exclusive Black Epoxy high performance finish is guaranteed against corrosion for 7 full years in dry storage applications. The unique baked-on process bonds a black epoxy powder coat finish directly to the steel's surface resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for dry use.
These epoxy wire shelves feature a patented truss reinforced design for extra strength and greater capacities. Open shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments on numbered posts. Easy assembly.
Individual Shelves include snap-on sleeves (Up to 800 lb. capacity).
Nexel - Black Epoxy Wire Shelving is NSF Approved & Guaranteed to Perform Against Corrosion.
Global's exclusive Black Epoxy high performance finish is guaranteed against corrosion for 7 full years in dry storage applications. The unique baked-on process bonds a black epoxy powder coat finish directly to the steel's surface resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for dry use.
These epoxy wire shelves feature a patented truss reinforced design for extra strength and greater capacities. Open shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments on numbered posts. Easy assembly.
Individual Shelves include snap-on sleeves (Up to 800 lb. capacity).
PRICE
$43.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54 in |
| Depth | 18 in |
| Weight Capacity | 600 lbs |
Product Details
| Assembly Required | No |
| Type | Wire Shelf |
| Shelf Type | Flat Wire |
| Shelf Capacity | 600 lbs |
| Color | Black Epoxy |
| Application | Wet/Dry |
| Finish | Black Epoxy |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | S1854B |
| Brand | Nexel |
Warranty
| Warranty | 7 Year Limited |
Compliance & Certifications
| NSF Certified | Y |