Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2258281

Nexel® 4 Shelf, Black Epoxy Wire Shelving Unit, Starter, 24"W x 14"D x 63"H

Product Description
Nexel® Black Epoxy Wire Shelving Starter 24"W x 14"D x 63"H

Black Epoxy Starter Units feature an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 4 Posts, 4 Shelves and snap on sleeves
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited seven year warranty against rust and corrosion
PRICE
$109.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
109.95
Buy 3+ units
105.95Save $4.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth14 in
Height63 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorBlack
ApplicationWet/Dry
FinishBlack Epoxy
Number of Shelves4
MaterialSteel
Manufacturers Part Number14246B
Unit TypeStandard
BrandNexel

Warranty

Warranty7 Year Limited

Compliance & Certifications

CertificationsNSF