Black Forest Organic Gummy Bears, 0.8 oz, 65 Count
Write a Review
|
Questions & Answers (0)
Product Description
Grab a pack of these Black Forest Organic Gummy Bears, 0.8 oz, 65 Count and chew your way through deliciously fruity flavors like Orange, Apple, Cherry, Lemon and Pineapple. These 0.8 ounce pouches are Gluten-free and fat-free. With only 70 calories per serving, these organic gummy bears are soft and delicious. Black Forest Organic Gummy Bears, 0.8 oz, 65 Count are made with colors from natural sources and are certified organic. Perfect for snacking on-the-go, or sitting around the office when you need a sweet pick me up.
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 65 Count |
Product Details
| Type | Grocery |
| Kosher | No |
| Flavor | Gummi |
| Package Type | Box |
| Description | Black Forest Organic Gummy Bears, |
| Manufacturers Part Number | 220-00556 |
| Gluten Free | Yes |
| Brand | Black Forest |
Compliance & Certifications
| Certifications | Contains Nuts; Gluten-Free; USDA Certified Organic |