Sugar Daddy Pops, Large 1.7 oz, 24 Count
Write a Review
|
Questions & Answers (0)
Product Description
Enjoy satisfying, milk caramel goodness with Sugar Daddy, America's oldest and most popular milk caramel lollipop. The slow-cooked caramel pop, packed in its trademark confetti-adorned, non-stick wax paper wrapper, provides long-lasting, sweet tooth-pleasing comfort, the perfect go-anywhere candy treat. With 24 individually wrapped large 1.7 oz. pops, there is enough for you to share the wealth- use them in the piñata at your kids birthday or as a great addition to the candy buffet at your next celebration. Give your guests something to smile about with Sugar Daddy Pops.
PRICE
$60.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 Count |
Product Details
| Type | Candy |
| Flavor | Sugar |
| Package Type | Bag |
| Description | Sugar Daddy Pops, Large |
| Manufacturers Part Number | 209-00018 |
| Gluten Free | No |
| Brand | Sugar Daddy |