SFA Companies 2 Ton Foldable Engine Crane - BH8026
Black Hawk 2 Ton Foldable Engine Crane - BH8026
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,249.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-5/8 in |
| Width | 17-5/16 in |
| Height | 7-1/8 in |
| Weight | 274.3 lbs |
| Max Height | 59-1/4 in |
Product Details
| Type | Engine Crane |
| Capacity | 2 Ton |
| Package Quantity | 1 |
| Description | Folding Engine Crane |
| Color | Red |
| Manufacturers Part Number | BH8026 |
| Brand | Black Hawk |