Hinged Lid for 1-1/10 Cu. Yd., Plastic Self-Dumping Hopper, Black
Write a Review
|
Questions & Answers (0)
Product Description
OPTIONAL HINGED LID FOR SELF-DUMPING PLASTIC FORKLIFT HOPPER
Optional Hinged Lid traps odors and conform to OSHA requirements.
Optional Hinged Lid traps odors and conform to OSHA requirements.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 71 in |
| Width | 31 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | 1.1 LID BLACK |
| Brand | Bayhead Products |