Fellowes® Plastic Combs - Round Back, 1/4", 20 Sheets, Black, 100/Pk
Choose from a variety of colors to create a custom look. 19-ring plastic combs available in a large selection of sizes. Use with Fellowes® or any standard 19-ring comb-binding system. Qty. per pack: 100 combs. Sold in carton quantities of 30 packs, priced per pack.Fellowes® Plastic Combs - Round Back, 1/4", 20 Sheets, Black, 100/Pk - Pkg Qty 30
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$307.50 Sold in packages of 30 / $10.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4" Diameter |
Product Details
| Type | Accessories - Binding |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Plastic Combs - Round Back |
| Color | Black |
| Manufacturers Part Number | 52366 |
| Accessory Type | Comb / Spine |
| Brand | Fellowes |