Fellowes® Plastic Combs - Round Back, 5/8", 120 Sheets, Black, 100/Pk
Gives a professional appearance to bound documents. Available in a variety of colors to match your covers. Available in a variety of sizes to bind 2-500 page documents. Use with Fellowes® or any standard 19-ring comb-binding system. Pack Qty: 100 combs. Sold in carton quantities of 5 packs, priced per pack.Fellowes® Plastic Combs - Round Back, 5/8", 120 Sheets, Black, 100/Pk - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.75 Sold in packages of 5 / $29.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/8" Diameter |
Product Details
| Type | Accessories - Binding |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Plastic Combs - Round Back |
| Color | Black |
| Manufacturers Part Number | 52327 |
| Accessory Type | Comb / Spine |
| Brand | Fellowes |