- Shields wire, cable, and hose from heat, shorts, and corrosion
- Black nylon 6" construction meets or exceeds SAE standards
- Slit enables easy installations
- Convoluted design stays flexible at all temperatures for easy routing
- Flame retardant, polypropylene split loom also available; meets UL-94V2 rating
Quick Cable 505202-100 Black Polythnene Split Loom, 3/8" I.D., 100 Ft
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$38.95
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Inside Dimensions | 3/8" |
| Diameter | 3/8 in |
| Loom Length | 100 |
Product Details
| Material | Polyethylene |
| Package Quantity | 100 FT/BX |
| Description | Quick Cable 505202-100 Black Polythnene Split Loom, 3/8" I.D., 100 Ft |
| Color | Black |
| Manufacturers Part Number | 505202-100 |
| Brand | Quick Cable |