- Lo°/Wrap Split Loom
- Shields wire, cable and hose from heat, shorts and corrosion
- Black nylon 6 construction meets or exceeds SAE standards
- Slit enables easy installations
- Convoluted design stays flexible at all temperatures for easy routing
Quick Cable 502410-100 UV Black 11.5" 50 Lb. Metal Tab Cable Tie, 100 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$72.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.5 in |
| Max Bundle Diameter | 3.7 in |
| Tensile Strength | 50 psi |
Product Details
| Type | Metal Tab |
| Material | Nylon |
| Package Quantity | 100 |
| Description | UV Black 11.5" 50 Lb. Metal Tab Cable Tie |
| Color | Black |
| Manufacturers Part Number | 502410-100 |
| Brand | Quick Cable |