Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dandux

Model # :WB443176

MPN #: 512126X

Dandux Recycled Plastic Skid Container, Double Wall, 54"L x 44"W x 31"H, 1250 lb. Cap, Black

Product Description
BLACK RECYCLED PLASTIC STACKABLE CONTAINERS
1,250 Lb. Capacity Double Wall Skid Container 2-Way Fork Access
Recycled plastic bulk containers are economically priced and environmentally friendly. Made of 100% black recycled plastic. Stacking bulk containers are ideal for manufacturing, storage and over the road operation. Allows fork lift entry for transport. Notched base provides positive stacking. Stacks up to 3 high.

PRICE
$645.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
645.00
Buy 11 units - 24 units
615.00Save $30.00 (5%)
Buy 25+ units
595.00Save $50.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width44 in
Height31 in
Size (L x W x H)54 x 44 x 31 in
Inside Length49 in
Inside Width39 in
Inside Bottom Length49 in
Inside Bottom Width39 in
Weight Capacity1250 lbs

Product Details

TypeNon-Collapsible Container
ColorBlack
Fork Entry2-Way
LidNo
Capacity28.9 ft³
MaterialRecycled Plastic
Casters IncludedNo
Wall TypeDouble
Manufacturers Part Number512126X
Stack and/or NestStack
BrandDandux