Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eagle Mfg

Model # :WBB3162294

MPN #: 1656MBKBRBG2

Eagle® Lab Pack Open Head Poly Drum, Metal Bolt Ring, 55 Gallon Cap., 2 x 2" Bung Holes, Black

Product Description
Eagle® 55 Gallon Lab Pack/Open Head/Straight Sided Drum is constructed of black blow-molded high-density polyethylene (HDPE) with UV inhibitors, is durable and lightweight, weather and chemical resistant, and has a white lid with a metal bolt ring closure. Ideal for safe storage, handling and transportation of hazardous materials, spill containment and cleanup of hazardous materials, original shipping container, bio waste disposal and incineration.

Features:
  • Lab Packs/Open Head Drums - for use with smaller non-damaged bottles, cans, carboys and 5-gallon pails of non-leaking hazardous materials
  • If used with leaking materials, must pack with sufficient sorbents - NO FREE LIQUIDS
  • DOT 49 CFR 173.12; FDA 21 CFR 177.1520 Food Grade Quality; UL 94HB Flammability Rating
  • Interior Dimensions: 20-5/8" (31cm) Top, 22-1/8" (56.2cm) Bottom, 35-13/16" (91cm) Height


PRICE
$159.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Height36-3/8 in
Inside Length22-1/8 in
Inside Width22-1/8
Inside Height35-13/16 in
Inside Top Length20-1/16 in
Inside Top Width20-1/16 in
Inside Bottom Length22-1/8 in
Inside Bottom Width22-1/8 in
Weight23.5 lbs
Diameter21 in

Product Details

Assembly RequiredNo
TypeLab Pack Drum
ColorBlack
Temperature Range-30 to 130 °F
StyleBolt Ring
Capacity55
MaterialHigh-Density Polyethylene
Package Quantity1
Manufacturers Part Number1656MBKBRBG2
BrandEagle Mfg

Compliance & Certifications

CertificationsDOT 49 CFR 173.12, FDA 21 CFR 177.1520, UL 94HB
UN Rating1H2/X200/S, 1H2/Y250/S