Queueway Acrylic Sign, "Please Wait Here", 11"Wx14"H, Black/White
Write a Review
|
Questions & Answers (0)
Product Description
Single Sided 11"W x 14"H Sign – "Please Wait Here". Inform customers, visitors and guests of line placement with these message signs. Message signs include adapters that easily fit over the top of Best Value Crowd Control Stanchions (sold separately). Black frame and sign with white lettering. Message helps control lines and heavily trafficked areas. 2 Year Limited Warranty.
PRICE
$62.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 14 in |
Product Details
| Type | Sign |
| Sign Legend | Please Wait Here |
| Material | Acrylic |
| Description | Acrylic Sign With Adapter |
| Color | Black |
| Manufacturers Part Number | QWAYSIGN-11"X14"-PLEASE WAIT HERE (ONE SIDE) |
| Accessory Type | Sign with Adapter |
| Indoor/Outdoor | Indoor |
| Brand | Queueway |
Warranty
| Warranty | 2 yr |